
3/8" Drive, 9/16" SAE Socket, 6 Points
Mfr # D008618
Zoro # G000870822
product price: $11.95
/eaKey Features
Drive Size
3/8"
Size
9/16"
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D008618
Zoro #
G000870822
UPC #
67965064775
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
9/16"
Details
Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Measurement Type
SAE
Type
Hand Socket
Socket Shape
Drive Type: 6 Point
Description
Size: 9/16". Drive Type: 6 Point. 3/8" Drive. Chrome finish for maximum resistance against corrosion. 360 articulation for access to fasteners in confined spaces. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.