Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Pcs Metric Dbl Box End, Reversible Ratcheting Wrench Set, Straight

  • Mfr # D081204

  • Zoro # G400874680


product price: $45.37
/ea

Key Features

Finish
Black Oxide
Wrench Style
Ratcheting Wrench
Number of Points
12 Point
Measurement Type
Metric
Wrench Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D081204
Zoro #
G400874680
UPC #
67965082151
Country of Origin
Taiwan, Province of China

Dimensions

Size
7mm X 8mm, 9mm X 10mm, 11mm X 12mm, 13mm X 14mm, 15mm X 17mm

Details

Finish
Black Oxide
Wrench Style
Ratcheting Wrench
Number of Points
12 Point
Measurement Type
Metric
Wrench Material
Steel
Standards
ANSI

Description

Contains: 7mm X 8mm, 9mm X 10mm, 11mm X 12mm, 13mm X 14mm, 15mm X 17mm. Drive Type: 12 Point. Precision machined box ends for a tight and secure fit. Large lever allows the user to switch direction without needing to remove the wrench from the fastener. Meets ANSI standards. Packaged in: Canvas roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.