Shop All Ratcheting Wrench Sets
Dynamic
5Pcs SAE Dbl Box End, Reversible Ratcheting Wrench Set, 25° Offset
Mfr # D081201
Zoro # G800874709
original price:
$50.15
19% off
new price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shop By Hot Buys
Product Information
- Brand Dynamic
- MFR # D081201
- Zoro # G800874709
- UPC # 67965082120
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Details
Description
Contains: 1/4" X 5/16", 3/8" X 7/16", 1/2" X 9/16", 5/8" X 11/16", 3/4" X 7/8". Drive Type: 12 Point. Precision machined box ends for a tight and secure fit. Large lever allows the user to switch direction without needing to remove the wrench from the fastener. 25 degree offset offers greater access to fasteners in confined spaces. Meets ANSI standards. Packaged in: Canvas roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- GREAT NECK 12-In Adjustable Wrench, Clam Shell (AW12C)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- STARRETT U.S. Standard Sheet Metal Gage, 0-36 (283)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- Dynamic Ratcheting Wrench Sets