Shop GENIUS TOOLS
Create Account
3/4in Dr. 74mm Deep Impact Socket
- Mfr # 649574
- Zoro # G923580501
product price:Â
$
197.70
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649574
- Zoro #
- G923580501
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 74mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649574 Deep Impact Socket Built for high-torque impact work, this 3/4in drive 74mm deep impact socket is designed to handle demanding service environments. Its deep profile and 110mm overall length help reach recessed fasteners while maintaining reliable fit and strength. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. Heat treating through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for long-term professional use. Key Benefits 3/4in drive, 74mm deep impact socket for high-torque applications. 110mm (4.33in) overall length provides reach for deep-seated fasteners. Chromium molybdenum alloy steel construction delivers strength and durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment supports a durable exterior and strong core. Size markings are stamped for permanent, easy identification in storage. SKU 649574 is a professional-grade impact socket made for technicians who need consistent performance under heavy use. The combination of CR-Mo steel, heat treatment, and black oxide finish supports durability, while the clearly stamped size helps keep tool organization fast and reliable on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.