Shop DYNAMIC
See all product information
Create Account
ANSI Type II Full Brim Safety Helmet w/HDPE Shell and Mips Brain Protection System, 4-Point Textile
- Mfr # 280-HP642RM-CH-08
- Zoro # G124203537
product price:Â
$
84.99
/ea
Key Features
Fits Hat Size
OS
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP642RM-CH-08
- Zoro #
- G124203537
- UPC #
- -
- Country of Origin
- Canada
- Color
- Navy
Dimensions
- Fits Hat Size
- OS
Description
Lightweight HDPE shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue, EPS foam liner provides front, rear and lateral protection from impact and penetration, 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, Mips (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts, Factory installed 4-point Fidlock chin strap 280-HP542MC Included, SURE LOCK wheel adjustment system for one hand size adjustments, Precise height adjustment settings to ensure proper depth, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Meets ANSI Z89.1-2014 Type II Class E, Custom logo imprinting available on all four sides of the hard hat. ANSI Type II Full Brim Safety Helmet w/HDPE Shell and Mips Brain Protection System,4-Point Textile Suspension,Wheel Ratchet Adjustment and 4-Point Chinstrap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.