Shop DYNAMIC

Cap Style Smooth Dome Hard Hat w/HDPE Shell, 4-Point Textile Suspension, Swing Wheel-Ratchet Adj.

  • Mfr # 280-HP341SR-71
  • Zoro # G124201694

product price: 
$
20.49
/ea

Key Features

Fits Hat Size
OS
Application
Construction Applications Road Work Excavation Industrial Applications
Color
Steel Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
280-HP341SR-71
Zoro #
G124201694
UPC #
-
Country of Origin
Canada
Application
Construction Applications Road Work Excavation Industrial Applications
Color
Steel Blue

Dimensions

Fits Hat Size
OS

Description

Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue, Smooth dome shell has a rain trough for extra convenience in adverse weather conditions, 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, SURE LOCK wheel adjustment system for one hand size adjustments, Swing strap suspension enables the wearer to reverse don the hat without having to reinstall the suspension, Non-chaffing, replaceable foam sweatband for maximum sweat absorption, Precise height adjustment settings to ensure proper depth, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements, Fulfills Class E Electrical Insulation requirements (20,000 volts), Custom logo imprinting available on all four sides of the hard hat. Cap Style Smooth Dome Hard Hat w/HDPE Shell,4-Point Textile Suspension,Swing Wheel-Ratchet Adj.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.