Cap Style Smooth Dome Hard Hat w/Heat Resistant ABS/Polycarbonate Shell, 4-Point Textile Suspension
- Mfr # 280-HP841R-11
- Zoro # G324211233
product price:Â
$
33.19
/ea
Key Features
Application
Mining Tunneling Demolition Utility Work Metalworking
Fits Hat Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP841R-11
- Zoro #
- G324211233
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Fits Hat Size
- OS
Details
- Application
- Mining Tunneling Demolition Utility Work Metalworking
- Color
- Black
Description
Lightweight shell made with UV stabilized ABS/Polycarbonate shell reduces worker fatigue, Smooth dome styling is popular in construction, welding and metal working, Meets -ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements, Fulfills Class E Electrical Insulation requirements, 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit, Non-chaffing, replaceable foam sweatband for maximum sweat absorption, SURE LOCK wheel adjustment system for one hand size adjustments, Precise height adjustment settings to ensure proper depth, Universal accessory slots accommodate a variety of eye, face and hearing protection products, Custom logo imprinting available on all four sides of the hard hat, Shell Material Rated for High Heat <= 264 Deg. Cap Style Smooth Dome Hard Hat w/Heat Resistant ABS/Polycarbonate Shell,4-Point Textile Suspension and Wheel-Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.