Zoro Homepage
This item is Discontinued.
Dynamic Friction Co 3000 Ceramic Brake Pads, Extreme Low Dust, Low Copper Ceramic Formulation, 100% Asbestos-free, Front 1310-1743-00

3000 Ceramic Brake Pads, Extreme Low Dust, Low Copper Ceramic Formulation, 100% Asbestos-free, Front (Discontinued)

  • Mfr # 1310-1743-00
  • Zoro # G306701127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310-1743-00
Zoro #
G306701127
UPC #
-
Country of Origin
China

Dimensions

Height
4. in
Width
4. in
Thickness (mm)
13.7 mm
Length
10. in
Inner Pad Height
77.2 mm
Outer Pad Height
77.2 mm
Inner Pad Width
129.8 mm
Outer Pad Width
129.8 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Dust Levels
Low
Noise Level
45296

Description

Designed for passenger and light duty trucks, DFC 3000 Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.


  • •Stable Friction Performance Across A Wide Temperature Range
  • •Excellent Fade Resistance
  • •Extremely low dust characteristics
  • •Low Copper Ceramic Formulation (2021 California/Washington Compliant - Leaf Mark B)
  • •Formulated for passenger vehicles and light duty trucks
  • •Stable friction performance across a wide temperature range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.