This item is Discontinued.

Dynamic Friction Co 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, Rear 1311-1691-00

This item is Discontinued.

Dynamic Friction Co

3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, Rear (Discontinued)

Mfr # 1311-1691-00
Zoro # G306706979
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1311-1691-00
Zoro #
G306706979
UPC #
-
Country of Origin
China

Dimensions

Width
4. in
Thickness (mm)
18.1 mm
Length
10. in
Outer Pad Width
193.3 mm
Outer Pad Height
61.7 mm
Inner Pad Height
61.7 mm
Height
4. in
Inner Pad Width
193.3 mm

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Noise Level
45327
Dust Levels
Medium

Description

Designed for passenger and light duty trucks, DFC 3000 Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.


  • •Stable Friction Performance Across A Wide Temperature Range
  • •Excellent Fade Resistance
  • •Extremely low dust characteristics
  • •100% Copper Free Eco Friendly Formulation [California/Washington 2025]
  • •Formulated for passenger vehicles and light duty trucks
  • •Stable friction performance across a wide temperature range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.