
3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, Rear (Discontinued)
- Mfr # 1311-1790-00
- Zoro # G606709762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1311-1790-00
Zoro #
G606709762
UPC #
-
Country of Origin
China
Dimensions
Length
7. in
Height
3. in
Width
3. in
Thickness (mm)
17.2 mm
Inner Pad Width
148.8 mm
Outer Pad Width
149 mm
Outer Pad Height
52.3 mm
Inner Pad Height
52.3 mm
Details
Item
Disc Brake Pad Set
Material
Semi-Metallic
Dust Levels
Medium
Pad Quantity
4
Noise Level
45327
Friction Material Attachment
Integrally Molded
Description
Designed for passenger and light duty trucks, DFC 3000 Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.
- •Stable Friction Performance Across A Wide Temperature Range
- •Excellent Fade Resistance
- •Extremely low dust characteristics
- •100% Copper Free Eco Friendly Formulation [California/Washington 2025]
- •Formulated for passenger vehicles and light duty trucks
- •Stable friction performance across a wide temperature range
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.