This item is Discontinued.

Dynamic Friction Co 3000 Semi-Metallic Brake Pads Hardware Kit, Low Dust, 100% Copper Free, 100% Asbestos-free, Front 1311-1363-01

This item is Discontinued.

Dynamic Friction Co

3000 Semi-Metallic Brake Pads Hardware Kit, Low Dust, 100% Copper Free, 100% Asbestos-free, Front (Discontinued)

Mfr # 1311-1363-01
Zoro # G706712921
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1311-1363-01
Zoro #
G706712921
UPC #
-
Country of Origin
China

Dimensions

Width
4. in
Length
8. in
Height
3. in

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Dust Levels
Medium
Noise Level
45327

Description

Designed for passenger and light duty trucks, DFC 3000 Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.


  • •Stable Friction Performance Across A Wide Temperature Range
  • •Excellent Fade Resistance
  • •Extremely low dust characteristics
  • •100% Copper Free Eco Friendly Formulation [California/Washington 2025]
  • •Formulated for passenger vehicles and light duty trucks
  • •Stable friction performance across a wide temperature range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.