Zoro Homepage
This item is Discontinued.
Dynamic Friction Co 4312-91002, Geospec Rotors with 3000 Series Ceramic Brake Pads includes Hardware, Silver 4312-91002

4312-91002, Geospec Rotors with 3000 Series Ceramic Brake Pads includes Hardware, Silver (Discontinued)

  • Mfr # 4312-91002
  • Zoro # G606748044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4312-91002
Zoro #
G606748044
UPC #
-
Country of Origin
China

Dimensions

Width
12. in
Length
12. in
Height
6. in

Details

Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Driving Qualifiers
Normal Commute
Pad Material
Ceramic
Rotor Material
Cast Iron
Stopping Power
45327
Dust Levels
Low
Recommended Use
OE Replacement
Budget
Low
Rotor Coating
Coated

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •Provides superior corrosion protection over zinc / conventional painting
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Excellent pad life and rotor friendly
  • •Formulated for passenger vehicles and light duty trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.