Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynamic Friction Co 4514-48062, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver 4514-48062

4514-48062, Geospec Rotors with 5000 Advanced Brake Pads includes Hardware, Silver (Discontinued)

  • Mfr # 4514-48062
  • Zoro # G906773500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4514-48062
Zoro #
G906773500
UPC #
-
Country of Origin
China

Dimensions

Width
15. in
Length
15. in
Height
22. in

Details

Dust Levels
Medium
Rotor Style
Smooth-Plain
Driving Qualifiers
Normal Commute
Stopping Power
45327
Recommended Use
OE Replacement
Rotor Treatment
Non-Cryo Treated
Rotor Material
Cast Iron
Rotor Coating
Coated

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •Provides superior corrosion protection over zinc / conventional painting
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Manufacturer specific friction formulation pads to maintain ABS and Balanced braking performance
  • •Designed to deliver a consistant pedal feel and superb brke response

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.