This item is Discontinued.

Dynamic Friction Co 4612-63033, Geospec Rotors with 5000 Euro Ceramic Brake Pads includes Hardware, Silver 4612-63033

This item is Discontinued.

Dynamic Friction Co

4612-63033, Geospec Rotors with 5000 Euro Ceramic Brake Pads includes Hardware, Silver (Discontinued)

Mfr # 4612-63033
Zoro # G706773298
Country of Origin China
Category Brake Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4612-63033
Zoro #
G706773298
UPC #
-
Country of Origin
China

Dimensions

Width
14. in
Length
14. in
Height
8. in

Details

Rotor Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Material
Cast Iron
Stopping Power
45356
Budget
Low
Driving Qualifiers
Normal Commute
Pad Material
Ceramic
Recommended Use
OE Replacement
Rotor Coating
Coated
Dust Levels
Low

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •Provides superior corrosion protection over zinc / conventional painting
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •DFC 5000 EURO Ceramic pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperture range
  • •Designed to deliver a consistant pedal feel and superb brke response

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.