This item is Discontinued.

Dynamic Friction Co 4612-67009, Geospec Rotors with 5000 Euro Ceramic Brake Pads includes Hardware, Silver 4612-67009

This item is Discontinued.

Dynamic Friction Co

4612-67009, Geospec Rotors with 5000 Euro Ceramic Brake Pads includes Hardware, Silver (Discontinued)

Mfr # 4612-67009
Zoro # G506779919
Country of Origin China
Category Brake Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4612-67009
Zoro #
G506779919
UPC #
-
Country of Origin
China

Dimensions

Height
10. in
Width
14. in
Length
14. in

Details

Dust Levels
Low
Rotor Style
Smooth-Plain
Driving Qualifiers
Normal Commute
Rotor Coating
Coated
Stopping Power
45356
Pad Material
Ceramic
Recommended Use
OE Replacement
Rotor Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Budget
Low

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •Provides superior corrosion protection over zinc / conventional painting
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •DFC 5000 EURO Ceramic pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperture range
  • •Designed to deliver a consistant pedal feel and superb brke response

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.