Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dynamic Friction Co 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front 1551-0721-00

5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (Discontinued)

  • Mfr # 1551-0721-00
  • Zoro # G706711580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551-0721-00
Zoro #
G706711580
UPC #
-
Country of Origin
China

Dimensions

Height
3. in
Width
3. in
Thickness (mm)
16.9 mm
Length
7. in
Inner Pad Height
59.4 mm
Outer Pad Width
137.9 mm
Inner Pad Width
137.9 mm
Outer Pad Height
59.4 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Dust Levels
Low
Noise Level
45296
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.


  • •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
  • •Formulated For Each Axle On Every Vehicle
  • •Rotor Friendly
  • •Selected Original Equipment Manufacturer Formulations
  • •Long Pad Wear
  • •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.