This item is Discontinued.

Dynamic Friction Co 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Rear 1551-0883-00

This item is Discontinued.

Dynamic Friction Co

5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Rear (Discontinued)

Mfr # 1551-0883-00
Zoro # G606701032
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1551-0883-00
Zoro #
G606701032
UPC #
-
Country of Origin
China

Dimensions

Width
4. in
Thickness (mm)
17.4 mm
Height
3. in
Length
8. in
Outer Pad Width
137.7 mm
Inner Pad Width
137.7 mm
Inner Pad Height
47 mm
Outer Pad Height
47 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Dust Levels
Low
Pad Quantity
4
Noise Level
45296
Friction Material Attachment
Integrally Molded

Description

Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.


  • •Designed To Deliver A Consistent Pedal Feel And Superb Brake Response
  • •Formulated For Each Axle On Every Vehicle
  • •Rotor Friendly
  • •Selected Original Equipment Manufacturer Formulations
  • •Long Pad Wear
  • •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.