This item is Discontinued.

Dynamic Friction Co 5000 Advanced Brake Pads - Semi Metallic, Long Pad Wear, , Front 1552-0637-00

This item is Discontinued.

Dynamic Friction Co

5000 Advanced Brake Pads - Semi Metallic, Long Pad Wear, , Front (Discontinued)

Mfr # 1552-0637-00
Zoro # G306713106
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1552-0637-00
Zoro #
G306713106
UPC #
-
Country of Origin
China

Dimensions

Thickness (mm)
15.4 mm
Width
3. in
Height
3. in
Length
7. in
Inner Pad Height
51.6 mm
Outer Pad Height
51.6 mm
Inner Pad Width
131.6 mm
Outer Pad Width
131.6 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Dust Levels
Low
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Noise Level
45296

Description

Today, vehicles are increasingly more sophisticated. These vehicles demand the absolute highest quality and performance from their individual components, driven by the move towards autonomous mobility. With this change, the individual components in all the systems need to interact with one another, each depending on very specific parameters designed into each part.


  • •Provides correct friction performance, resulting in the safest possbile braking
  • •Rotor Friendly
  • •Long Pad Wear
  • •Formulated For Each Axle On Every Vehicle
  • •Selected Original Equipment Manufacturer Formulations
  • •Selected Friction Materials Designed To Meet The Demands Of Modern Vehicles With Abs And Automated Braking Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.