Zoro Homepage
This item is Discontinued.
Dynamic Friction Co 5000 Euro Ceramic Brake Pads, Low Dust, Front 1600-1688-00

5000 Euro Ceramic Brake Pads, Low Dust, Front (Discontinued)

  • Mfr # 1600-1688-00
  • Zoro # G006713529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-1688-00
Zoro #
G006713529
UPC #
-
Country of Origin
China

Dimensions

Thickness (mm)
17 mm
Width
4. in
Height
4. in
Length
10. in
Inner Pad Height
97.5 mm
Outer Pad Width
132.1 mm
Inner Pad Width
132.1 mm
Outer Pad Height
97.5 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Friction Material Attachment
Integrally Molded
Dust Levels
Low
Noise Level
45296
Pad Quantity
4

Description

Designed just for European applications, DFC EURO 5000 Ceramic Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.


  • •Excellent Fade Resistance
  • •Stable Friction Performance Across A Wide Temperature Range
  • •Advance Ceramic Formulation For European Applications
  • •Low Dust
  • •Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.