This item is Discontinued.

Dynamic Friction Co 5000 Euro Ceramic Brake Pads, Low Dust, Rear 1600-1060-00

This item is Discontinued.

Dynamic Friction Co

5000 Euro Ceramic Brake Pads, Low Dust, Rear (Discontinued)

Mfr # 1600-1060-00
Zoro # G106703130
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600-1060-00
Zoro #
G106703130
UPC #
-
Country of Origin
China

Dimensions

Width
3. in
Thickness (mm)
15.5 mm
Height
3. in
Length
7. in
Outer Pad Width
123.2 mm
Inner Pad Height
43.7 mm
Outer Pad Height
43.7 mm
Inner Pad Width
123.2 mm

Details

Item
Disc Brake Pad Set
Material
Ceramic
Dust Levels
Low
Noise Level
45296
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

Designed just for European applications, DFC EURO 5000 Ceramic Brake Pads are formulated to provide optimal and reliable stopping performance, excellent fade resistance, low dust, and stable friction performance across a wide temperature range.


  • •Excellent Fade Resistance
  • •Stable Friction Performance Across A Wide Temperature Range
  • •Advance Ceramic Formulation For European Applications
  • •Low Dust
  • •Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.