This item is Discontinued.

Dynamic Friction Co 8312-76139, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat 8312-76139

This item is Discontinued.

Dynamic Friction Co

8312-76139, Rotors-Drilled, Slotted-BLK w/ 3000 Series Ceramic Brake Pads incl. Hardware, Zinc Coat (Discontinued)

Mfr # 8312-76139
Zoro # G706858292
Country of Origin China
Category Brake Kits
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8312-76139
Zoro #
G706858292
UPC #
-
Country of Origin
China

Details

Rotor Style
Cross-Drilled & Slotted
Stopping Power
45356
Pad Material
Ceramic
Rotor Treatment
Non-Cryo Treated
Budget
Low
Recommended Use
OE Replacement
Driving Qualifiers
Normal Commute, Performance Street
Rotor Coating
Coated
Dust Levels
Low
Rotor Material
Cast Iron

Description

We've simplified the confusing process of finding the right parts by developing a brake kit program designed to fit your needs. Our complete brake kits take the guesswork out of choosing the right components for a system matched approach, specific to your vehicle. Now you won't lose time searching out all the necessary components, and you'll effectively restore your vehicle's braking system performance.


  • •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
  • •Dipped cores to provide for a smoother vane structure
  • •Geospec coated to provide high-performance corrosion protection
  • •Disc Thickness Variation (DTV) - .010mm maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.