This item is Discontinued.

Dynamic Friction Co 9422-63002, GEOMET Rotors w/Ultimate Duty  Brake Pads incl. Sensor and Hardware, High friction 9422-63002

9422-63002, GEOMET Rotors w/Ultimate Duty Brake Pads incl. Sensor and Hardware, High friction (Discontinued)

  • Mfr # 9422-63002
  • Zoro # G306864020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9422-63002
Zoro #
G306864020
UPC #
-
Country of Origin
China

Description

DFC GEOMET Rotors with Ultimate Duty Performance Brake Pads - Designed for Trucks and SUVs with bigger wheels or tires, and modified suspension. Great performance for off-roading and towing. DFC Ultimate Duty Performance brake pads use a high performance friction material to deliver superior braking performance under all driving conditions. This material formulation has a high friction coefficient and low compressibility, which may produce brake noise and dust on some vehicles.


  • •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
  • •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
  • •Dipped cores to provide for a smoother vane structure
  • •Geomet coated to provide high-performance corrosion protection
  • •Designed for Trucks and SUVs with bigger wheels or tires, and modified suspension. Great performance for off-roading and towing.
  • •Offers high friction coefficient and low compressibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.