This item is Discontinued.

Dynamic Friction Co Brake Master Cylinder, 355-40086 355-40086

Brake Master Cylinder, 355-40086 (Discontinued)

  • Mfr # 355-40086
  • Zoro # G706744588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355-40086
Zoro #
G706744588
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
27 mm

Details

Application
Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road
Type
Brake Master Cylinder
Recommended Use
OE Replacement

Description

DFC Brake Master Cylinder - DFC Brake Master Cylinders are designed, engineered and manufactured to meet Original Equipment Manufacturer (OEM) specifications to ensure proper form, fitment and function. Units are 100% pressure tested to eliminate defects, ensure reliability, and provide a long service life. Where applicable, units may come complete with reservoir, cap, fluid level switch, and floats.


  • •Matches OEM specifications for proper form, fit, and function.
  • •Manufactured to highest international quality control standards to eliminate defects.
  • •100% Outright Hassle Free Program - No Core Returns / No Core Charge.
  • •Includes brackets (where applicable).
  • •Excellent coverage on most popular foreign and domestic applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.