Zoro Homepage
This item is Discontinued.
Dynamic Friction Co Disc Brake Hardware Kit, High Heat Resistance, , Rear 340-59035

Disc Brake Hardware Kit, High Heat Resistance, , Rear (Discontinued)

  • Mfr # 340-59035
  • Zoro # G106715812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340-59035
Zoro #
G106715812
UPC #
-
Country of Origin
China

Dimensions

Width
0.5 in
Length
6. in
Height
8. in

Details

Item
Disc Brake Hardware Kit

Description

Often overlooked during a brake repair, the disc brake hardware can be stressed, fatigued, or corroded within 1-2 years, which leads to a reduction in spring tension, excessive caliper movement, premature/uneven wear, and noise.


  • •Chemical Resistance
  • •DFC Disc Brake Hardware Kit
  • •High Heat Resistance
  • •Corrosion Resistance
  • •Low Coefficient Of Friction
  • •Easy Assembly & Removal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.