This item is Discontinued.

Dynamic Friction Co Brake Pad Sensor Wire, Front 341-47008

Brake Pad Sensor Wire, Front (Discontinued)

  • Mfr # 341-47008
  • Zoro # G306718217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341-47008
Zoro #
G306718217
UPC #
-
Country of Origin
China

Dimensions

Height
8. in
Width
0.5 in
Length
6. in

Details

Sensor Type
Disc Brake Pad Wear Sensor
Weight
0.1 lbs

Description

Adhering to the strictest OEM standards, DFC Hi-Temp Brake Sensors are designed to meet the exact form, fit, and function as OEM brake sensors. These high temperature brake sensors are made from advanced heat-resistant premium materials and highly conductive electrodes that can withstand heat up to 500°F.


  • •Designed To Meet The Same Form, Fit, And Function As OEM Brake Wear Sensors
  • •Manufactured With Highly Conductive Electrodes To Accurately Monitor Pad Wear Level
  • •Engineered From High Temperature Resistant Materials To Withstand High Operating Temperature Ranges, Up To 500┬░F
  • •Sensor Wire
  • •New In Box, Ready To Install, No Modifications Required
  • •Quality Tested To Ensure Long-Lasting Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.