
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
341-67001
Zoro #
G806719332
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in
Length
6. in
Height
8. in
Details
Weight
0.02 lbs
Sensor Type
Disc Brake Pad Wear Sensor
Description
Adhering to the strictest OEM standards, DFC Hi-Temp Brake Sensors are designed to meet the exact form, fit, and function as OEM brake sensors. These high temperature brake sensors are made from advanced heat-resistant premium materials and highly conductive electrodes that can withstand heat up to 500°F.
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Wear Sensors
- •Manufactured With Highly Conductive Electrodes To Accurately Monitor Pad Wear Level
- •Engineered From High Temperature Resistant Materials To Withstand High Operating Temperature Ranges, Up To 500┬░F
- •Sensor Wire
- •New In Box, Ready To Install, No Modifications Required
- •Quality Tested To Ensure Long-Lasting Performance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.