Zoro Homepage
This item is Discontinued.
Dynamic Friction Co Brake Pad Sensor Wire, Rear 341-20001

Brake Pad Sensor Wire, Rear (Discontinued)

  • Mfr # 341-20001
  • Zoro # G706731335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341-20001
Zoro #
G706731335
UPC #
-
Country of Origin
China

Details

Weight
0.1 lbs
Sensor Type
Disc Brake Pad Wear Sensor

Description

Adhering to the strictest OEM standards, DFC Hi-Temp Brake Sensors are designed to meet the exact form, fit, and function as OEM brake sensors. These high temperature brake sensors are made from advanced heat-resistant premium materials and highly conductive electrodes that can withstand heat up to 500°F.


  • •Designed To Meet The Same Form, Fit, And Function As OEM Brake Wear Sensors
  • •Manufactured With Highly Conductive Electrodes To Accurately Monitor Pad Wear Level
  • •Engineered From High Temperature Resistant Materials To Withstand High Operating Temperature Ranges, Up To 500┬░F
  • •Sensor Wire
  • •New In Box, Ready To Install, No Modifications Required
  • •Quality Tested To Ensure Long-Lasting Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.