This item is Discontinued.

Dynamic Friction Co Track/Street Pads - Low Metallic, High Friction Formulation, High Resistance To Brake Fade 1000-1277-00

This item is Discontinued.

Dynamic Friction Co

Track/Street Pads - Low Metallic, High Friction Formulation, High Resistance To Brake Fade (Discontinued)

Mfr # 1000-1277-00
Zoro # G606702671
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000-1277-00
Zoro #
G606702671
UPC #
-
Country of Origin
China

Dimensions

Thickness (mm)
15.9 mm
Width
3.3 in
Length
6.9 in
Height
3.1 in
Inner Pad Height
70.1 mm
Outer Pad Height
70.1 mm
Outer Pad Width
86.7 mm
Inner Pad Width
86.7 mm

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Noise Level
45356
Dust Levels
Medium
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Advanced Performance Formulation - These performance brake pads are designed with an advanced performance formulation, which provides smoother and more predictable responses even over high temperatures. Post-cured for better performance and providing long pad wear, these advanced PERFORMANCE Sport Series brake pads can lengthen the life of a vehicle's brake rotors


  • •Offers High Friction Coefficient And Low Compressibility
  • •Extremely High Torque With Aggressive Initial Bite
  • •Delivers Unmatched Braking Performance, Pedal Response, And Superb Brake Control Under All Conditions
  • •High Friction Formulation
  • •Excellent Friction Stability And Consistency
  • •Outstanding Modulation, Threshold Control, And Release Characteristics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.