Zoro Homepage
This item is Discontinued.
Dynamic Friction Co True Balanced Brake Drum, Rear 365-52000

True Balanced Brake Drum, Rear (Discontinued)

  • Mfr # 365-52000
  • Zoro # G606747146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365-52000
Zoro #
G606747146
UPC #
-
Country of Origin
China

Dimensions

Height
3. in
Length
11. in
Outside Diameter
272 mm
Width
11. in
Center Hole Diameter
45 mm
Bolt Hole Diameter
14.5 mm
Nominal Drum Diameter
228.2 mm
Drum Bolt Circle Diameter
100 mm
Maximum Drum Diameter
9.039 in

Details

Mounting Pattern
Floating
Bolt Holes
5

Description

Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.


  • •Black High Temperature Coating For Corrosion Protection
  • •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
  • •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
  • •New In Box, Ready To Install, No Modifications Required
  • •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
  • •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.