This item is Discontinued.

Dynamic Friction Co Ultimate Duty Performance Brake Pads, High Torque/Aggressive Initial Bite, Rear 1400-2250-00

This item is Discontinued.

Dynamic Friction Co

Ultimate Duty Performance Brake Pads, High Torque/Aggressive Initial Bite, Rear (Discontinued)

Mfr # 1400-2250-00
Zoro # G606706372
Country of Origin China
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400-2250-00
Zoro #
G606706372
UPC #
-
Country of Origin
China

Dimensions

Width
5.1 in
Thickness (mm)
19.5 mm
Inner Pad Height
67.8 mm
Outer Pad Height
67.8 mm
Length
11.8 in
Inner Pad Width
212 mm
Height
4. in

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Dust Levels
Medium
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Noise Level
45356

Description

DFC ULTIMATE DUTY PERFORMANCE Be ready for anything and anywhere. Designed for the Ultimate Trucks and SUVs with larger wheels or tires, and modified suspension. DFC Ultimate Duty Performance Brake Pads deliver exceptional braking performance in any condition. These pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, off-roading, or towing.


  • •Designed for Trucks and SUVs with bigger wheels or tires, and modified suspension. Great performance for off-roading and towing.
  • •Offers high friction coefficient and low compressibility
  • •Delivers unmatched braking performance, pedal response, and superb brake control
  • •Improved Braking Performance Especially for Vehicles With Larger Tires
  • •High resistance to brake fade at high operating temperature ranges
  • •Extremely High Torque with Aggressive Initial Bite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.