Zoro Homepage

Gear Pump, .45 CID, CW Rotation, 2 Bolt-A Flange with 5/8 diameter keyed shaft, 3650 PSI

  • Mfr # 252159

  • Zoro # G803534372


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
.48 in
Max. Pressure
3650 PSI
Max. RPM
3600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252159
Zoro #
G803534372
UPC #
615986024317
Country of Origin
United States

Details

Displacement (Cu. In./Rev.)
.48 in
Max. Pressure
3650 PSI
Max. RPM
3600 RPM

Description

This pump line offers aluminum body construction, high pressure hydraulic gear Pump with 11 displacement sizes from 0.24 to1.95 cu.in/rev. 4 to 32 cm3/rev. The standard mounting flange is SAE A – 2 bolt, The standard drive Shaft is a 5/8 inch Dia.meter straight with 5/32 straight key.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.