Zoro Homepage
This item is Discontinued.
Dynamic Hydraulic Motor, 12.1 CID, 308 RPM BMRS-200-H4-K-P

Hydraulic Motor, 12.1 CID, 308 RPM (Discontinued)

  • Mfr # BMRS-200-H4-K-P
  • Zoro # G4732618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRS-200-H4-K-P
Zoro #
G4732618
UPC #
615986023754
Country of Origin
United States

Details

Displacement (Cu. In./Rev.)
11.87 in.
Max. Pressure
2321
Max. RPM
310
Item
Hydraulic Motor,12.1 CID,308 RPM
Nominal Flow (GPM)
15.9
Weight
20 lbs.

Description

Hydraulic Motor,12.1 CID,308 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.