Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brilliant 5 ft. 3 in. x 7 ft. 7 in. 7201-330 Rug - Red

  • Mfr # BR697201330

  • Zoro # G015816174


product price: $1,348.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR697201330
Zoro #
G015816174
UPC #
-
Country of Origin
Belgium

Description

The finest virgin wool yarns pristine coloration and exquisite quality with superb finishes are the feature of these rugs. In this collection grand masters' designs are used with classic jewel tones and soft modern colors to recreate very fine quality rugs with superb pattern detail and color clarity. Densely woven on Wilton looms with pure luxurious 100% New Zealand worsted wool pile for long lasting beauty as well as excellent pile resiliency and heavy traffic durability. -Collection: Brilliant. -Color: Red. -Shape: Rectangle. -Style: 7201-330. -Size: 5' 3 x7' 7 . Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.