<p>The rugs of the juno collection have all the practicality of a rug that is 100&#37; polypropylene

  • Mfr # JN246881550

  • Zoro # G503700350


product price:  $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JN246881550
Zoro #
G503700350
UPC #
842845110779
Country of Origin
Turkey

Description

The rugs of the juno collection have all the practicality of a rug that is 100% polypropylene without losing any of the remark ability of a traditional design. The polypropylene composition of these rugs makes them highly durable and shed-resistant, while the beautiful classic designs make them add elegance to any space. Additionally, the soft toned color palette of customarily neutral colors makes juno rugs amenable to any decorative coloring scheme. Juno rugs truly combine beauty and sensibility. Juno is machine-made in turkey.

Features
  • Durable and Shed Resistant
  • Neutral Colors
Care Instructions:
  • Vacuum and Spot Clean
  • Do not dry clean
Specifications
  • Collection: Juno
  • Color: 550 Blue
  • Design Code: 6881
  • Style: Transitional
  • Material: 100% Polypropylene
  • Shape: Rectangle
  • Pile Description: Low Pile
  • Technique: Machine-made
  • Pile Height: 0.43
  • Size: 2 ft. x 3 ft. 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.