Legacy is yet another superb collection with magnificent styling and priced to fit any budget. Legac

  • Mfr # LE91258000100

  • Zoro # G403764599


product price:  $712.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE91258000100
Zoro #
G403764599
UPC #
845546006648
Country of Origin
China

Description

Legacy is yet another superb collection with magnificent styling and priced to fit any budget. Legacy is densely Woven on wilton loom with high quality heat-set polypropylene that is anti-static with highest color fastness.
  • Collection: Legacy.
  • Material: 100% Polypropylene.
  • Machine made in Turkey.
  • Color: Ivory.
  • Shape: Rectangle.
  • Style: 58000-100.
  • Size: 8 x 11.
    Please Note: The images presented are approximations only and not intended as exact representations. Colors are relative due to differences between monitors and designs may slightly vary by size
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.