Shop DYNAMIC SOLUTIONS WORLDWIDE

32050 2 Pack; 6W; Ultraviolet Fluorescent Bulb

  • Mfr # 162030

  • Zoro # G803710462


product price:  $45.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
162030
Zoro #
G803710462
UPC #
-
Country of Origin
China

Description

Features
  • 2 Pack.
  • 6W, Ultraviolet Fluorescent Bulb.
  • Fits Dynatrap Model Dt2000xl.
  • Replace Every 3,000 Hours For Best Results.
  • Dimension - 11.5 x 2.75 x 0.5 in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.