Zoro Homepage

Tools 1-5/8" 12 Point Combination Wrench, Contractor Series, Satin

  • Mfr # D074350

  • Zoro # G200871247


product price: $67.19
/ea

Key Features

Overall Length
21.9"
Material
Steel
Finish
Satin Chrome
Head Size
1 5/8"
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D074350
Zoro #
G200871247
UPC #
67965082618
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21.9"
Head Size
1 5/8"

Details

Material
Steel
Finish
Satin Chrome
Number of Points
12 Point
Wrench Style
Combination Wrench
Standards
ANSI
Measurement Type
SAE

Description

Size: 1-5/8". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.