Zoro Homepage

Tools 1" Adapter Drive 3/4" Female X 1" Male, Black Impact

  • Mfr # D025824

  • Zoro # G100870685


product price: $24.89
/ea

Key Features

Finish
Black Phosphate
Drive Size
1" Drive Male
Standards
ANSI
Size
3/4" Female x 1" Male
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D025824
Zoro #
G100870685
UPC #
067965109803
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1" Drive Male
Size
3/4" Female x 1" Male

Details

Finish
Black Phosphate
Standards
ANSI
Type
Impact Socket
Impact Rated
Yes

Description

The Dynamic D025824 Tools 1" Adapter Drive 3/4" Female X 1" Male is an easy way to expand your toolbox. It provides you with the versatility that you need. This adapter drive features a black phosphate finish for extra durability and protection against corrosion. Designed to fit 3/4 inch square drives, it can be used with any existing socket or attachment collection. The Dynamic D025824 Tools 1" Adapter Drive 3/4" Female X 1" Male will definitely come in handy during different tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.