Zoro Homepage

Tools 1" Drive 21 Piece 12-Point Standard SAE Socket & Attachment Set

  • Mfr # D027001

  • Zoro # G000870716


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Finish
Chrome
Measurement Type
SAE
Socket Shape
Drive Type: 12 Point
Type
Hand Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D027001
Zoro #
G000870716
UPC #
67965105904
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"

Details

Finish
Chrome
Measurement Type
SAE
Socket Shape
Drive Type: 12 Point
Type
Hand Socket

Description

1" Drive. Contains: 17 Regular SAE Sockets: 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2", 2-1/8", 2-3/16", 2-1/4", 2-3/8", 2-1/2", 2-5/8", 2-3/4", 2-15/16", 3-1/8", 8" Extension, 16" Extension, Sliding T-Head, 24 Tooth Ratchet. Drive Type: 12 Point. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Meets ANSI standards. Packaged in: Metal case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.