Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 1" Drive Sliding T-Head, Chrome Finish

  • Mfr # D024500

  • Zoro # G100874485


product price: $25.89
/ea

Key Features

Drive Size
1"
Finish
Chrome
Type
Hand Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D024500
Zoro #
G100874485
UPC #
067965105898
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1"

Details

Finish
Chrome
Type
Hand Extension

Description

1" Drive. Chrome finish for maximum resistance against corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.