Shop DYNAMIC
See all product information
Create Account
Tools #1 Square Recess Stubby Screwdriver, Comfort Grip Handle
- Mfr # D062205
- Zoro # G600875074
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Overall Length
3.8"
Handle Design
Cushion Grip
Size
#1
Tip Style Group
Square
Type
Screwdriver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D062205
- Zoro #
- G600875074
- UPC #
- 67965080577
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 3.8"
- Size
- #1
Details
- Handle Design
- Cushion Grip
- Tip Style Group
- Square
- Type
- Screwdriver
Description
Size: #1. Blade length (inches): 1.50. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.