Zoro Homepage

Tools 11mm Reversible Combination Ratcheting Wrench

  • Mfr # D076111

  • Zoro # G700874526


product price: $19.25
/ea

Key Features

Finish
Mirror Chrome
Number of Points
12 Point
Overall Length
6.6"
SAE or Metric
Metric
Wrench Style
Ratcheting Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D076111
Zoro #
G700874526
UPC #
067965081543
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.6"
Size
11mm

Details

Finish
Mirror Chrome
Number of Points
12 Point
SAE or Metric
Metric
Wrench Style
Ratcheting Wrench
Material
Steel
Standards
ANSI

Description

Size: 11mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15΍ offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.