Zoro Homepage

Tools 1/2" Drive 19 Pieces 6 Point Standard SAE Impact Socket Set

  • Mfr # D018024

  • Zoro # G500870681


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Phosphate
Measurement Type
SAE
Socket Shape
Drive Type: 6 Point
Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D018024
Zoro #
G500870681
UPC #
67965107694
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Depth
Standard

Details

Finish
Black Phosphate
Measurement Type
SAE
Socket Shape
Drive Type: 6 Point
Type
Impact Socket
Impact Rated
Yes

Description

Contains: 19 Standard SAE Sockets: 3/8", 7/16“, 1/2", 9/16", 5/8“, 11/16“, 3/4", 13/16“, 7/8“, 15/16", 1“, 1-1/16“, 1-1/8", 1-3/16“, 1-1/4", 1-5/16", 1-3/8", 1-7/16“, 1-1/2". Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards. Packaged in: Blow mold case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.