Zoro Homepage

Tools 1/2 Drive 7 Piece Long, Torx Socket Set, T20 - T50

  • Mfr # D018017

  • Zoro # G700844505


product price: $36.69
/ea

Key Features

Drive Size
1/2"
Finish
Black Phosphate
Impact Rated
Yes
Socket Depth
Long
Measurement Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D018017
Zoro #
G700844505
UPC #
067965077812
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Depth
Long

Details

Finish
Black Phosphate
Impact Rated
Yes
Measurement Type
Torx
Socket Shape
Drive Type: Torx
Type
Impact Bit Socket

Description

Contains: T20, T25, T27, T30, T40, T45, T50. Drive Type: Torx®. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards. Packaged in: Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.