Zoro Homepage

Tools 1/2" Drive 8 Piece SAE Hex Head Bit Impact Socket Set

  • Mfr # D018102

  • Zoro # G200844654


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Phosphate
Type
Impact Bit Socket
Socket Shape
Drive Type: Hex
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D018102
Zoro #
G200844654
UPC #
067965111639
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Finish
Black Phosphate
Measurement Type
SAE
Type
Impact Bit Socket
Socket Shape
Drive Type: Hex
Impact Rated
Yes

Description

Contains: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4. High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards. Packaged in: Rail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.