Zoro Homepage

Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket

  • Mfr # D014719

  • Zoro # G500844644


product price: $13.49
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Finish
Black Phosphate
Standards
ANSI
Type
Impact Bit Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D014719
Zoro #
G500844644
UPC #
067965111806
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
19mm

Details

SAE or Metric
Metric
Finish
Black Phosphate
Standards
ANSI
Type
Impact Bit Socket
Socket Shape
Drive Type: Hex
Impact Rated
Yes

Description

Size: 19mm. Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.