Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth

  • Mfr # D086002

  • Zoro # G200874774


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Drive Size
Dive 1/2"
Overall Length
24"
Material
Aluminum
Standards
AMSE
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D086002
Zoro #
G200874774
UPC #
067965070189
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
Dive 1/2"
Overall Length
24"

Details

Material
Aluminum
Standards
AMSE
Finish
Black
Measurement Type
SAE & Metric
Wrench Style
Torque Wrench

Description

Overall Length: 24". Factory Calibrated Within Tolerance Limits Of +-4% Clockwise. Factory Certificate Of Calibration Included. Quick Release Mechanism Makes Socket Removal Easy. Lock Ring Prevents Accidental Change Of Torque Setting. Aluminum Handle with Easy To Grip Diamond Knurl Surface. Dual Scale SAE/ Metric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.