Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tools 1/2 Drive Torx Head, T30 Long Bit, Chrome Finish Socket

  • Mfr # D013730

  • Zoro # G600844636


product price: $15.75
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Measurement Type
Torx
Socket Size
T30
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D013730
Zoro #
G600844636
UPC #
067965075290
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size
T30
Size
T30
Socket Depth
Long

Details

Finish
Chrome
Measurement Type
Torx
Standards
ANSI
Type
Hand Bit Socket
Socket Shape
Drive Type: Torx

Description

Size: T30. Bit length (inches): 0.94. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.