Zoro Homepage

Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket

  • Mfr # D014850

  • Zoro # G800844641


product price: $13.49
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Torx
Finish
Black Phosphate
Standards
ANSI
Type
Impact Bit Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D014850
Zoro #
G800844641
UPC #
067965111868
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
T50
Socket Depth
Standard

Details

SAE or Metric
Torx
Finish
Black Phosphate
Standards
ANSI
Type
Impact Bit Socket
Impact Rated
Yes
Socket Shape
Drive Type: Torx

Description

Dynamic's D014850 Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket is designed to meet your needs. This impact socket features a size of T50 and has a bit length of 2.09". High-visibility size markings make selecting the right socket easier. It is one piece construction for improved strength and durability. This black oxide finish makes it corrosion resistant. Dynamic's D014850 Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket is an essential addition to your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.