Zoro Homepage

Tools 1/2" Drive Universal Joint, Chrome Finish

  • Mfr # D012600

  • Zoro # G800870725


product price: $16.99
/ea

Key Features

Finish
Chrome
Standards
ANSI
Type
Hand Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D012600
Zoro #
G800870725
UPC #
067965074866
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Adapter
Finish
Chrome
Standards
ANSI
Type
Hand Socket

Description

1/2" Drive. Chrome finish for maximum resistance against corrosion. Ball and spring socket retention mechanism. 360° articulation for access to fasteners in confined spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.